ILL P/B HEAD BULB FLUSH GREEN




SCDZB5AW33

Illuminated push button head. BA9s. Plastic body. Metal front ring. Panel mounting.

Product Attributes

Built-in diameter 22
Colour Green
Colour button Green
Colour front ring Black
Construction type lens Round
Degree of protection (IP), front side IP66
Height meter opening 0 mm
Hole diameter 22 mm
Labelled No
Lamp holder BA9s
Lens shape Round
Material Plastic
Material front ring Plastic
Mounting method Panel mounting
Number of command positions 1
Number of switches 1
Shape Round
Spring-return Yes
Suitable for illumination Yes
Switching function latching No
Type XB5
Type of button Flat
Type of fastening Screw
Width opening 0 mm
With front ring Yes
With protection cover No
UOM Each
Category Low-Voltage Component
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global