ICONIC SWITCH VERTICAL 1G 10AX 250V BULK BOX50




CLI3041VABLK50XW

Clipsal Iconic - Flush Switch, 1 Gang, 1-Way/2-Way, Vertical Mount, 250V, 10AX
Bulk Pack of 50
Clipsal Iconic is a modern electrical accessories range, based on a slim, sleek, clean design that is easy to customise and blends in perfectly with any environment.
Only Available in Vivid White.

Product Attributes

Assembly arrangement Basic element with complete housing
Colour White
Depth of device 39 mm
Function lighting Not applicable
Height of device 120 mm
Illumination NO
Label space/information surface NO
Material Plastic
Material quality Thermoplastic
Method of operation Rocker/button
Model Iconic
Mounting method Flush mounted (plaster)
Nominal voltage 250 V
Number of rockers 1
Push button switch Yes
Surface protection Untreated
Switching current for fluorescent lamps 10 AX
Type of fastening Screw mounting
Type of lighting Not applicable
Type of surface Matt
Washing machine switch No
Width of device 78 mm
Wiring system Other
With mounting plate Yes
UOM Pack
Category Switch
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global