Clipsal Iconic Flush Switch, Vertical Mount, 1 Gang, 1-Way/2-Way, Vivid White, 3041VA-VW
Assembly arrangement | Basic element with complete housing |
---|---|
Colour | White |
Connection type | Screwed terminal |
Depth of device | 39 mm |
Function lighting | Not applicable |
Height of device | 120 mm |
Illumination | NO |
Label space/information surface | NO |
Material | Plastic |
Material quality | Thermoplastic |
Method of operation | Rocker/button |
Model | Iconic |
Mounting method | Flush mounted (plaster) |
Nominal voltage | 250 V |
Number of rockers | 1 |
Push button switch | Yes |
Surface protection | Untreated |
Switching current for fluorescent lamps | 10 AX |
Type of fastening | Screw mounting |
Type of lighting | Not applicable |
Type of surface | Matt |
Washing machine switch | No |
Width of device | 78 mm |
Wiring system | Other |
With mounting plate | Yes |
UOM | Each |
Category | Switch |