
- Audio Visual
- Automation and Control
- Batteries and Torches
- Cable
- Cable Management
- Conduit and Ducting
- Data and Communications
- Electrical Appliances
- Fire Protection/Detection
- Green Energy
- Hardware
- Hazardous Area Equipment
- Health and safety
- Home Automation
- HVAC
- Labelling and Marking
- Lamps and tubes
- Light Fittings
- Power Distribution
- Power Supplies
- Security
- Switches & Socket Outlets
- Test and measurement
- Tools
- Warning Equipment
- Wiring Accessories
FAN, MISTRAL, 200MM, 240V, WINDOW/WALL, EXH
$319.98 Incl. GST
7105A
FAN, MISTRAL, 200MM, 240V, WINDOW/WALL, EXH
Product Attributes
- Colour
- White
- Depth
- 200.0 mm
- Duct diameter
- 200.0 mm
- Length
- 271.0 mm
- Material housing
- Plastic
- Max. flow rate
- 600.0 m3/h
- Mounting method
- Recessed
- Power
- 38.0 W
- Rated voltage
- 230.0 V
- Shutters
- Automatic shutters
- Width
- 271.0 mm
- UOM
- each
- Category
- Exhaust fans
BUY NOW UOM: each


