New Google Analytics
             

EXHAUST FAN CEILING DUCT 400




CEF40-WE

EXHAUST FAN CEILING DUCT 400

Product Attributes

Colour White
Depth 32 mm
Dimensions 354 x 354 x 32 mm
Duct diameter 150 mm
Length 354 mm
Material housing Plastic
Power 34 W
Width 354 mm
With Inlet grille and duct adapter for 150mm duct
UOM EACH
Category Ventilation


© 2017 Rexel Electrical  |  Legal  |  Rexel Global