EXHAUST FAN 250MM CEILING


$79.33 Incl. GST

CE250

EXHAUST FAN 250MM CEILING

Product Attributes

Colour White
Diameter 250.0 mm
Hole diameter 287.0 mm
Length 250.0 mm
Material housing Plastic
Max. flow rate 107.0 L/s
Packaging Single pack
Power 40.0 W
Rated voltage 240.0 V
UOM Each
Category Exhaust fans


© 2015 Rexel Electrical  |  Legal  |  Rexel Global