EXHAUST FAN 250MM CEILING




AIRCE250

Airflow Ceiling Exhaust Fans 250V. The Clipsal CE250 ceiling fan is 250mm with Ball Bearing Motor and comes with a Flex and Plug.

Product Attributes

Assembly arrangement Other
Colour White
Diameter 250
Flow rate 360 m³/h
Hole diameter 287
Length 250
Material housing Plastic
Mounting method Surface mounted (plaster)
Nominal current 0.32 A
Nominal rated voltage 240 V
Nominal width 200 mm
Power 40
UOM Each
Category Ventilation
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global