EXHAUST FAN 200MM WALL FAN SQUARE GRILL




AIR7106A

Airflow MaxAir Wall Exhaust Fan. Designed to fit walls from 110 to 310mm. IPX4 Protection rating. 200mm, Auto-Switched Shutters

Product Attributes

Assembly arrangement With automatic louver
Colour White
Depth 200
Duct diameter 200 mm
Flow rate 600 m³/h
Length 271
Material housing Plastic
Method of operation Auto
Mounting method Wall-/conduit mounting
Nominal current 0.18 A
Nominal rated voltage 240 V
Nominal width 200 mm
Power 35
Shutters Automatic shutters
Width 271
UOM Each
Category Ventilation
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global