EMG REC LED 2W 230V IP20 BASIC LEDFIRE




EVO11190

Ledfire Basic Emergency Luminaire.
Soft Wiring 230V ~ 50Hz
IP20 70mm Cut Out.

Product Attributes

Degree of protection (IP) IP20
Depth 96.5 mm
Mounting method Surface mounting/recessed mounting
Width 69 mm
UOM Each
Category Emergency Exit
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global