DLCON CONCRETE CAN FOR DL23




CRO20645

DLCON CONCRETE CAN FOR DL23

Product Attributes

Built-in depth 120 mm
Built-in diameter 170 mm
Colour housing Aluminium
Diameter 90 mm
Material Aluminium
Mounting method Recessed
Shape Round
Suitable for DL23
Type of control gear None
UOM Each
Category Ceiling / Wall Lighting
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global