
- Audio Visual
- Automation and Control
- Batteries and Torches
- Cable
- Cable Management
- Conduit and Ducting
- Data and Communications
- Electrical Appliances
- Fire Protection/Detection
- Green Energy
- Hardware
- Hazardous Area Equipment
- Health and safety
- Home Automation
- HVAC
- Labelling and Marking
- Lamps and tubes
- Light Fittings
- Power Distribution
- Power Supplies
- Security
- Switches & Socket Outlets
- Test and measurement
- Tools
- Warning Equipment
- Wiring Accessories
DIMMER MECH, 220-240VAC 50HZ 450W UNIVERSAL
$61.60 Incl. GST
32E450UDMWE
DIMMER MECH, 220-240VAC 50HZ 450W UNIVERSAL
Product Attributes
- Assembly arrangement
- Control Mechanism
- Colour
- White
- Frequency range
- 50.0 Hz
- Material
- Plastic
- Method of operation
- Turn button (knob)
- Mounting method
- Clip in
- Nominal power from/to
- 450.0 W
- Nominal voltage
- 230.0 V
- Product range
- Standard
- Surface treatment
- Gloss
- Type of fastening
- Clip In
- Type of load
- Universal
- Type of surface
- Brilliant
- With switch
- Yes
- UOM
- each
- Category
- Dimmers and fan controllers
BUY NOW UOM: each


