D/LIGHT LED 12W 4000K 950LM IP44 DIM 90O WHT




ATMAT9012/WH/CW

12W LED Downlight with Dimmable Driver – 90° Beam Angle. FEATURES • Ideal for residential, retail, showroom and decorative lighting applications • Integrated LED

Product Attributes

Built-in diameter 92 mm
Colour housing White
Colour of light acc. EN 12464-1 Cool white
Colour temperature 4000 K
Degree of protection (IP) IP44
Depth 35 mm
Dimmable Yes
Effective luminous flux 950 lm
Height 37 mm
Lamp power 12 W
Lamp type LED
Model AT9012
Outer diameter 110 mm
Radiation angle 90 °
Width 110 mm
With Dimmable LED driver
UOM Each
Category Downlight
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global