CONDUIT PVC RIGID COMMUNICATIONS 32MM 4M WHITE




ALL32COM

CONDUIT, PVC, RIGID, COMMUNICATIONS, 32MM, 4M, WHITE

Product Attributes

Colour White
Compressive strength class Medium (AS/NZS 2053)
Impact strength Medium (AS/NZS 2053)
Length 4 m
Material PVC
Outer diameter 32 mm
Specified Usage Communication
With sleeve Yes
UOM Fixed length
Category Rigid Conduit
© 2018 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global