COAX CABLE, RG6, FTA Q/SHIELD, 100M BOX


$70.31 Incl. GST

3105RG6Q1B

COAX CABLE, RG6, FTA Q/SHIELD, 100M BOX

Product Attributes

AWG-size 18.0
Cable type RG6 Quad Shield
Colour outer sheath Black
Diameter inner conductor 1.02 mm
Diameter outer conductor 4.57 mm
Dielectric Foam PE
Impedance 75.0 Ohm
Inner conductor category Class 1 = solid
Inner conductor material Copper
Length 100.0 m
Material outer sheath PVC
Operating temperature 80.0 °C
Outer conductor material Aluminium
Outer diameter approx. 7.57 mm
Packaging Box
Screening Quad shielding
Type of outer conductor Foil + braiding
UOM box
Category Specialty Cables


© 2015 Rexel Electrical  |  Legal  |  Rexel Global