CIRCUIT BREAKER ENCLOSURE 12W SURF. W




ABBLC12ST

1 Row Of 12 Modules Surface Mounted Switchboard Transparent Door

Product Attributes

Colour White
Degree of protection (IP) IP40
Depth 100 mm
Height 210 mm
Material Thermoplastic
Mounting method Surface mount
Number of poles (total) 12
Width 256 mm
UOM Each
Category Distribution Boards
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global