CABLE TIES, STAINLESS STEEL 316, 520MM X 4.6MM, 100PK




CABSST520/316

FEATURES:
• Resistant to hostile environments including chemicals
• Standard width and heavy-duty width available
• Improved fastening system and quick installation
• 20 years limited warranty

Product Attributes

Band width 4.6 mm
Colour Stainless steel
Compressive strength class Standard
Length belt/tape/tie 520 mm
Material Stainless steel
Number of cable ties 100
UOM BOX
Category Cable Tie
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global