CABLE, TELEPHONE, EXTERNAL, JELLY FILLED, 0.64MM, 2 PAIR, 50




OLXTEXT64FP002A5

External telephone cable jelly filled polyethylene sheath, available with 2 pairs and 0.64mm diameter.

Product Attributes

Cable type Telephone
Colour outer sheath Black
Conductor category Class 1 = Solid
Conductor material Copper
Core identification Colour
Diameter conductor 0.64 mm
Jelly filled Yes
Material outer sheath Polyethylene
Number of pairs 2
Outdoor use permitted Yes
Stranding Bundle
Stranding element Pairs
UOM Metre
Category Data Cable
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global