CABLE ORANGE CIRCULAR 2.5MM 7/067 2C+E 100M 0.6/1KV




CBL2.52CEOCOR1KV

Orange circular cables, available in 2.5mm cross section size. 100m lengths, 2C+E core configuration.

Product Attributes

Colour outer sheath Orange
Conductor category Class 2 = Stranded
Conductor material Copper
Core identification Colour
Core insulation PVC
Material outer sheath PVC
Nominal cross section conductor 2.5 mm²
Nominal cross section earth conductor 2.5 mm²
Number of cores 3
Operating voltage 1000 V
Outer diameter approx. 9.8 mm
Permitted cable outer temperature, fixed 90 °C
Rated voltage range [Min] 600 V
Stranding 7/0.67
With earthing Yes
UOM Metre
Category Power Cable
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global