CABLE, BUILDING WIRE, 70MM, 19/214, 1C, RED


$18.92 Incl. GST

70BWRD

CABLE, BUILDING WIRE, 70MM, 19/214, 1C, RED

Product Attributes

Colour outer sheath Red
Conductor material Copper
Conductor Type Class 2 = Stranded
Core configuration 1C
Insulation thickness 1.4 mm
Material outer sheath PVC V90
Max. operation temperature 90.0 °C
Nominal cross section 70.0 mm2
Nominal voltage U 0.6 kV
Nominal voltage U0 1.0 kV
Outer diameter approx. 12.4 mm
Stranding 19/214
UOM metre
Category Power Cable


© 2015 Rexel Electrical  |  Legal  |  Rexel Global