BAKELITE SOCKET TWIN HORZ SHUTTER 10A




HAGWBP2S

Twin horizontal switch sockets with shutter.

Product Attributes

Colour White
Cover Surround
Material Plastic
Mounting direction Horizontal
Mounting method Flush mount
Nominal current 10 A
Nominal current socket outlet 10 A
Nominal voltage 230 V
Number of poles (total) 1
Number of socket outlets 2
Outlet configuration 3 Pin Flat
Type Safety shutter
Type of control element Switch Rocker/Button
Type of fastening Mounting with screw
Type of surface Brilliant
Type of switch On/Off switch
With child-protection Yes
UOM Each
Category Combination
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global