ALPHA 4 BLADE CEILING FAN WHITE




MARCFW124

Alpha ceiling fans, available in silver and white. 12 degree blade pitch, without clipper light.

Product Attributes

Basic colour White
Diameter impeller 1200 mm
Material blade Solid plywood
Nominal power 60 W
Number of fan levels 3
Number of rotor blades 4
Power consumption 60 V·A
With clipper light No
UOM Each
Category Ceiling Fan
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global