Industrial Surface Rotating Switch - IP66. Dimensional detail 107x101x104mm high. Neutral and Earth Connectors for up to 3x6mm sq. cables supplied. Designed to satisfy customer needs, precisely engineered and carefully manufactured. Clipsal industrial switchgear is as versatile as your requirements. The Clipsal 56 and 66 series satisfies these challenges with the use of durable engineering plastics.
Features:
• 1 gang
• 107 mm Height x 101 mm Width x 108 mm Depth
• 8 mm hole diameter
• 2.5 - 16 sq mm conductor terminal
• M150 Motor rating
Assembly arrangement | Complete device |
---|---|
Colour | Grey |
Complete device in housing | Yes |
Degree of protection (IP) | IP66 |
Degree of protection (IP), front side | IP66 |
Device construction | Surface mounted device |
Material | PVC |
Method of operation | Turn button (knob) |
Model | 56 series |
Mounting method | Surface mount |
Nominal current | 20 A |
Nominal voltage | 250 V |
Number of gangs | 1 |
Number of poles | 1 |
Number of poles (total) | 1 |
Number of switch positions | 2 |
Product range | 56 Series |
Rated permanent current Iu | 20 A |
Suitable for distribution board installation | Yes |
Suitable for front mounting 4-hole | Yes |
Suitable for ground mounting | No |
Suitable for intermediate mounting | No |
Type of connection | Screw connection |
Type of control element | Turn button |
Type of switch | On/Off switch |
With 0 (off) position | No |
UOM | Each |
Category | Switch |