56 SERIES EXTENSION SOCKET 5 PIN 32A ORANGE




CLI56CSC532EO

56CSC532 Cord Extension Socket, 5 Round Pin, 500V, 32A, Electric Orange Clipsal’s three phase extension socket/appliance connector is an important design breakthrough. Now there is a common unit for both cord extension socket and appliance connector applications. The IP66 rating can be achieved when extension socket/connectors are used in conjunction with compatible accessories such as 56P plugs, 56PA plugs and 56AI appliance inlets 56CSC532 replaces 56CSC32SL. Note the 56CSC532 fully assembled plug is the only alternative for socket outlets with broken flaps. You will need to specify socket quantity and current rating. Please refer to the installation instructions for correct assembly and wiring details. Take special note of the alignment markers when inserting the PIN assembly.
FEATURES:
• 5 round pins
• 2.5 - 16 sq mm conductor terminal size
• 9 - 28 AWG cable nominal diameter
• PVC solvent bonding compatibility
• Designed to mix and match
• AS/NZS3123 standard

Product Attributes

Angle of plug Straight
Cable entry Gland nut
Colour Orange
Configuration 5 Round Pin
Connection system Screwed terminal
Degree of protection (IP) IP66
IEC-amperage 32 A
Material Plastic
Model Other
Nominal current 32 A
Nominal voltage 500 V
Number of phases 3
Number of pins 5
Rated voltage 500 V
UOM Each
Category Switch
© 2018 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global