#   A   B   C   D   E   F   G   H   I   J   K   L   M   N   O   P   Q   R   S   T   U   V   W   X   Y   Z

4 WAY SPLITTER

$25.12 Incl. GST
BUY NOW UOM: each

3105SPF4

4 WAY SPLITTER

Product Attributes

Frequency range
2050.0 MHz
Max. tap/splitter loss
7.8 dB
Number of inputs
1.0
Number of outputs
4.0
Power Pass
One port
Type of connection
F type
Type of splitter
Splitter terrestrial
UOM
each
Category
Splitters

BUY NOW UOM: each