2X7/0.50MM RED/WHITE CON, RED SHEATH, 200MT SP


$1.06 Incl. GST

JRS1502A2

2X7/0.50MM RED/WHITE CON, RED SHEATH, 200MT SP

Product Attributes

Cable height approx. 3.6 mm
Cable width approx. 6.0 mm
Colour combination cores Red/White
Colour outer sheath Red
Length 200.0 m
Nominal cross section conductor 1.5 mm2
Number of cores 2.0
Outer diameter approx. 7.0 mm
Stranding 7/0.50
UOM metre
Category Specialty Cables


© 2015 Rexel Electrical  |  Legal  |  Rexel Global