1200MM SWEEP FAN HANGSURE WHITE




HPMCF12HWE

Ceiling sweep fan. White. Hangsure mounting. 1200mm diameter.

Product Attributes

Basic colour White
Colour White
Diameter 1200 mm
Diameter impeller 1200 mm
Mounting method Hangsure
Nominal power 65 W
Number of fan levels 3
UOM Each
Category Appliances
© 2018 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global