WILCO 1 POLE 80A ISOLATING SWITCH




CLIMSW180

Isolating Switch, Single Pole, 1 Module Wide. 10kA with 100 Amp HRC Fuse. Clamp down terminals with universal head screws. Clips on to standard 35mm DIN rail. Colour - Light Grey. 250V ac 80A.

Product Attributes

Built-in depth 44
Conditioned rated short-circuit current Iq 10 kA
Degree of protection (IP) IP20
Degree of protection (IP), front side IP20
Frequency 50
Max. rated operation voltage Ue AC 250 V
Max. switching current (cos phi = 0.6) 80
Mounting method DIN rail
Nominal rated current 80
Number of poles 1
Rated permanent current Iu 80 A
Rated short-circuit breaking capacity 10 kA
Rated voltage 240
Type of electrical connection of main circuit Other
UOM Each
Category Switch
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global