WALL PLUG GREEN 25MM-BOX QTY(MOQ) 40




BIZWPGN25

Plastic wall plug
Traditional expansion plugs for light duty anchoring in concrete, stone, solid brick and solid block.
Material: PVC
Tapered point for ease of insertion.
Supplied as frame packs
Easy removal
Renews worn or oversize holes.

Product Attributes

Colour Green
Diameter 6.5 mm
Length 25 mm
Material Plastic
Number of parts 40
UOM Pack
Category Wall Plug
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global