UNDERGROUND MARKING TAPE ORANGE - 100M




BIZUMTO100

Underground marking tape.
Non detectable underground tape.
For protection, location and identification of underground utility installations.
Message:warning electrical cable below
Tape Colour: Orange
Length: 100M
Width: 150mm

Product Attributes

Length 100 m
Material Polyurethane
Material thickness 0.18 mm
Tape colour Electric orange
Width 150 mm
With imprint Yes
UOM Roll
Category Tape
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global