TYPE A - FIXED FITTING TO SUIT PAFS + PAFH CONDUIT - 16MM (I




ADAAL16/M16/A/BL

TYPE A - FIXED FITTING TO SUIT PAFS + PAFH CONDUIT - 16MM (I

Product Attributes

Colour Black
Degree of protection (IP) IP66
Diameter 16 mm
Material Polyamide
UOM Each
Category Flexible Metal
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global