TWO SCREWED INSULATOR




CLI563K16

Insulated Connector. Two Screw for 2 x 16mm sq. Cables

Product Attributes

Colour housing Other
Colour insulation Transparent
Connectable conductor cross section fine-strand without cable end sleeve 16 mm²
Material contact Brass
Material housing Plastic
Nominal rated voltage 415 V
Number of cables 2
Number of screws 2
Rated current In 63 A
Type of electric connection Screw connection
UOM Each
Category Cable Connector
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global