TRS 24VDC 1CO




WEI1122770000

TERMSERIES relay module, complete modules consisting
of a relay and a base with AC/DC/UC coils,
available in different versions:
• With screw and tension-clamp connection
• AgNi contact, optionally with hard gold-plated contacts
• 1 and 2 COs
• Optionally with multiple-voltage input: 24...230 V UC
• With various protective circuits in the input (free-wheel diode, RC element)
• Illuminated ejection lever

Product Attributes

Air temperature lower operation limit -40 °C
Contacts 1 x C/O
Control voltage (Text) 24VDC
Control voltage type DC
Depth 88 mm
Dimensions 90 x 6.4 x 88mm
Height 90 mm
Operating temperature 60 °C
Type Standard model
Type of connection Screw
Weight 28.2 g
Width 6.4 mm
With LED indication Yes
UOM Each
Category Relays
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global