TORCH PRO, GAS, BUTANE




CABGT1400

- Ideal for industrial applications - nominal flame temperature is 1350 Degrees Celsius
- Torch runs on normal cigarette lighter fuel
- Use for brazing, soldering, plumbing, industrial maintenance etc.

Product Attributes

Height 172 mm
Ignition Piezo
Max. temperature 1350 °C
Operating time with gas charge 200
Weight 460 g
UOM Each
Category Soldering Iron and Accessories
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global