TNB8 10W 24VDC PORTABLE




BBRBBLTNB81024V

TNB8 portable lead light, available in 10W lamp power.

Product Attributes

Cable length 6.4 m
Colour housing Black
Degree of protection (IP) IP65
Lamp power 10 W
Lamp type Fluorescent
Nominal voltage 24 V
Reflector Built in
Type Portable
With connection cord and plug Yes
With lamp Yes
With switch Yes
UOM Each
Category Table Lamp
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global