TEST SWITCH EMERGENCY LIGHTING - TRADE KEY SWITCH




LEG682083

Emergency Lighting Discharge - Test switch (trade) surface mount 180 x 190 x 85mm

Product Attributes

Equipped with 4P 20A contactor
Height 85 mm
Length 180 mm
Mounting method Surface mount
Switching function Key Switch with reset button
Type Test switch (Trade)
Width 180 mm
UOM Each
Category Test Device
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global