TAPE 1610 TEMFLEX ELECTRICAL BLACK 19MM X 20M




3ME161019X20MBK

3M Temflex™ Electrical Tape 1610 Black is a general purpose vinyl insulating tape. It is designed for use in phase identification, colour coding of motor leads and piping systems and for marking safety areas. It has very good resistance to abrasion, moisture, alkalis, acids and varying weather conditions (including sunlight). Temflex Tape 1610 is a polyvinyl chloride (PVC) tape that has high wet dielectric strength, is conformable, and provides excellent mechanical protection with minimal bulk.Features: - Good quality, economical vinyl insulating tape with a temperature rating of up to 80°C - Resistant to varying weather conditions - Wide range of colours readily available to cater for colour coding needs Suggested Applications: - Harnessing of wires and cables - Phase identification - Colour coding

Product Attributes

Breaking Strength 2.800 kN-m
Colour Black
Model 1610
Tape Thickness 0.15 mm
Temperature 0-80 °C
Thickness 0.15 mm
Voltage 600 V
UOM Roll
Category Tape
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global