SWITCH 1GANG 20A 240V RCD10MA




CLI2031RCD10WE

SWITCH 1 GANG 20A 240V RCD 10MA. range of product: Lifesaver, Series 2000 - product brand: Clipsal.

Product Attributes

Assembly arrangement Basic element with full cover plate
Colour Cream white/electro white
Connection type Screwed terminal
Control voltage type auxiliary equipment AC
Feedback-signal contact No
Frequency 50
Function lighting Not applicable
Halogen free Yes
Illumination YES
Label space/information surface NO
Leakage current type AC
Material Plastic
Material quality Other
Method of operation Other
Mounting direction Horizontal
Mounting method Flush mounted (plaster)
Nominal rated current 20 A
Nominal voltage 250 V
Number of poles (total) 2
Push button switch No
Suitable for degree of protection (IP) IP20
Surface protection Untreated
Type 10 mA
Type of fastening Screw mounting
Type of lighting Not applicable
Type of surface Brilliant
Washing machine switch No
Wiring system 2-pole switch
With mounting plate Yes
UOM Each
Category Switch
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global