SWA GLAND 14-22MM.




CCG051201

Features and Benefits
• For outdoor use.
• Two piece handling, no loose parts.
• Freely rotating captive cone, providing an armour clamp and earth bond
without twisting the steel wire armouring.
• Adjustable bush for use with thick gland plates.
• By removing the outer body and bush the inner of sizes 1 to 3 can be
used as metric reducers.
• Provides a seal on the outer sheath of the cable, sealing to IP66.
• Precision manufactured from high quality brass and nickel plated.
• Complete with high quality brass locknuts.
• Also available in aluminium on request.

Product Attributes

Degree of protection (IP) IP68
Material Brass (Nickel Plated), Aluminium
Suitable for cable diameter 9 mm
Suitable for maximum cable diameter 15 mm
Thread size metric (M..) 20
Thread type Metric
Type of sealing Silicon
UOM Each
Category Screw Gland
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global