SURFACE SOCKET - 4 TERM




CLI413WE

Features of the Clipsal 413 surface socket include:

  • Surface socket back wired.
  • Diameter 66mm
  • Height 46mm
  • Mounting centres 50mm.
  • Terminals accommodate 4 x 4mm Sq. cables.
  • Direct mounting or suitable For Clipsal 411 loom wiring mounting plate and 413FP fixing plate. 250V 10A ac only 3 pin with looping terminal.

Product Attributes

Assembly arrangement Surface Socket
Colour Cream white/electro white
Cover Complete housing
Depth of device 46 mm
Drill hole distance centrically 50
Frequency 50 Hz
Height of device 66 mm
Imprint/indication Without imprint
Label space/information surface No
Material Plastic
Model Australian standard AS/NZS 3112
Mounting method Surface mounted (plaster)
Nominal current 10 A
Nominal voltage 250 V
Number of poles (total) 1
Number of socket outlets 1
Number of units 1
Outlet configuration 3 Pin Flat
Product range Standard
Type of fastening Mounting with screw
With function lighting No
With orientation lighting No
UOM Each
Category Socket Outlet
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global