STEPLADDER FGLASS DBL SIDED 1.8M 6FT




WNRT6306AZ

- 4 rivets attach top to each stile
- High performance dual HolsterTop paint and tool holder
- Double-riveted, slip-resistant Traction-Tred treads
- Heavy duty interal spreaders
- All treads are knee-braced

Product Attributes

Heavy-duty model Yes
Ladder size 1.8 m
Material Fibreglass
Spread 1.270 m
Type of ladder Step Ladder
Width 0.58 m
UOM Each
Category Ladder/Scaffold
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global