STANDARD PLASTER BRACKET (MOQ)20




CLI155P

Metal Plaster Mounted Bracket. Mounting Bracket for Plaster Walls. Precision Stamped from 1.2mm Steel Strip bright electro-galvanised. Standard Horizontal/Vertical Mounting
FEATURES:
• Suits 2 gang prestige plates
• 84 mm mounting center

Product Attributes

Assembly arrangement Wood/Stud
Colour Grey
Depth 3 mm
Drill hole distance centrically 84
Material Metal
Mounting direction Horizontal and vertical
Suitable for Rendered plaster walls
Type Bracket plaster
Type of accessory Other
Width 152 mm
With hole Yes
UOM Each
Category Accessories
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global