SPYDA - 50''/1250MM POLY C/FAN WHITE




VNTSPY1253WH

The Spyda range are Fully Moulded PolycarbonateComposite 3 Blade Ceiling Fans with a True Spin Technology motor. Suitable for indoor and covered outdoor applications.

  • True-spin Technology™is the latest development in ceiling fan motor engineering.
  • Durable corrosion proof and UV Protected components allow the Spyda to be safely used for both indoor and outdoor applications.
  • Low noise output makes the Spyda an ideal fan for bedrooms.
  • Precision moulded PC blades have been designed for superior balanced performance.
  • Highest quality Japanese bearings create a smooth running long life fan that is guaranteed to give years of trouble free operation.
  • Aerodynamic blades combined with True-spin Technology produces increased air circulation.
  • ECO Switch Setting. A pre selected speed setting allows the fan to run at a reduced running cost whilst maintaining adequate air circulation.
  • Reversible airflow option for summer or winter.
  • Spyda is backed by a six year motor warranty.
  • Install friendly quick connect wiring and quick fix assembly.

Product Attributes

Diameter impeller 1250 mm
Number of rotor blades 3
Operating voltage 240 V
UOM Each
Category Ceiling Fan
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global