SPOTLIGHT LED 8W BLK LUXA - 1020772




THELUXA102FL-LED8BK

SPOTLIGHT LED 8W BLK LUXA - 1020772

Product Attributes

Colour housing Black
Colour temperature 6000 K
Degree of protection (IP) IP44
Effective luminous flux 430 lm
Installation type Wall installation
Lamp power 8 W
Lamp type LED
Rated voltage 100 V
UOM Each
Category Floodlighting
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global