SPLITTER MAH A-CLASS SAT F 2WAY ACDC P/P




MAT07MM-GM02

2-WAY "F" TYPE SPLITTER, 5-2450MHZ, 1 PORT POWER PASS

Product Attributes

Frequency 2450 MHz
Frequency range [Min] 5 MHz
Max. tap/splitter loss 5.5 dB
Max. transmission loss 12 dB
Number of inputs 1
Number of outputs 2
Power Pass One port
Type of connection F type
Type of splitter Splitter terrestrial/satellite
UOM Each
Category Antenna Accessories
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global