SOCKET UTP CAT5E RJ45




CLI30RJ45SMA5WE

The CAT5e RJ45 Sockets are to suit Clipsal Wall plates,they are a modular socket.

Product Attributes

AWG-range 22
Category 5E
Colour White
Connection type 110
Material Plastic
Model Bus (jack)
Mounting method Clip in
Number of switches 1
Screened No
Special tool necessary Yes
Suitable for round cable Yes
Type of connection RJ45
Type of connector RJ45 8(8)
Type of fastening Clip In
UOM Each
Category Modular Connectors
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global