SOCKET SWT TWIN 10A RCD 10MA




CLI2025RCD10RD

SWITCHED SOCKET TWIN 10A RCD 10MA. product brand: Clipsal - range of product: Lifesaver, Series 2000.

Product Attributes

Colour Red
Connection type Other
Cover Complete housing
Depth of device 47 mm
Eject-mechanism No
Fault current protection Yes
For heavy conditions (in accordance with VDE) No
Frequency 50 Hz
Height of device 116 mm
Impact strength Other
Imprint/indication Without imprint
Insulated mounting No
Label space/information surface No
Lockable No
Material Plastic
Material quality Thermoplastic
Model Australian standard AS/NZS 3112
Mounting direction Horizontal
Mounting method Flush mounted (plaster)
Nominal current 10 A
Nominal current socket outlet 10
Nominal voltage 250 V
Number of poles (total) 2
Number of socket outlets 2
Number of socket outlets switchable 2
Number of units 2
Outlet configuration 3 Pin Standard
Over voltage protection No
Rated fault current 10 mA
Rotated central insert No
Suitable for degree of protection (IP) Other
Surface protection Other
Transparent No
Type of control element Switch Rocker/Button
Type of fastening Mounting with screw
Type of surface Brilliant
Type of switch On/Off switch
Width of device 76 mm
With built-in USB power supply No
With child-protection No
With earth leakage switch Yes
With function lighting No
With hinged lid No
With label space No
With loop through function No
With miniature fuse No
With on/off switch Yes
With orientation lighting No
UOM Each
Category Socket Outlet
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global