SOCKET SWITCH TWIN WEATHERPROOF 10A 250V




CLIWSC227/2RG

WSC227/2 Twin Switch Weather Proof Socket Outlet, 250V, 10A.
Clipsal has developed the weathershield® range-perfect for use in exterior residential applications (e.g. alfresco areas, barbecues, garage) or commercial /light industrial applications such as wineries, factories, exterior walls, on illuminated signs.

  • 1 x 20 mm screwed entry
  • 2 x 20 mm flash out entries
  • Large angle
  • Easy access to screw for quick termination of cable

Product Attributes

Colour Grey
Connection type Other
Eject-mechanism No
For heavy conditions (in accordance with VDE) Yes
Height of device 115 mm
Imprint/indication Other
Insulated mounting No
Label space/information surface No
Lockable No
Material Plastic
Material quality Thermoplastic
Model Australian standard AS/NZS 3112
Mounting direction Horizontal
Mounting method Surface mounted (plaster)
Nominal current 10 A
Nominal voltage 250 V
Number of socket outlets switchable 2
Number of switches 2
Number of units 2
Outlet configuration 3 Pin Flat
Rotated central insert No
Special power supply No special power supply
Suitable for degree of protection (IP) Other
Transparent No
Type Standard
Type of control element Slide Switch
Type of fastening Mounting with screw
Width of device 85 mm
With built-in USB power supply No
With child-protection No
With function lighting No
With hinged lid No
With loop through function No
With on/off switch Yes
With orientation lighting No
UOM Each
Category Socket Outlet
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global