SOCKET F - PAL FEMALE STRAIGHT




CLI30FFPFMSWE

SOCKET F - PAL FEMALE STRAIGHT, WHITE

Product Attributes

Assembly arrangement PAL mechanism
Cable type RG 6
Colour White
Connection 1 F-Connector
Connection 2 PAL
Material Plastic
Number of outlets 1
Number of ports 1
Product range 30 Series
Type of connector F-Type
With cover Yes
UOM Each
Category Antenna Accessories
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global