SOCK SWT SING NEON ID 15A




MEDML2015/15VIDB

SOCKET SWITCHED SINGLE NEON CIRCUIT IDENTIFICATION 15A. product brand: Clipsal - range of product: Medilec, ML2000 Moulded Series.

Product Attributes

Colour Blue
Cover Full cover plate
Fault current protection No
Frequency 50 Hz
Height of device 116 mm
Imprint/indication Other
Label space/information surface No
Material Plastic
Material quality Thermoplastic
Model Australian standard AS/NZS 3112
Mounting method Flush mounted (plaster)
Nominal current 15 A
Nominal voltage 250 V
Number of socket outlets switchable 1
Number of units 1
Over voltage protection No
Surface protection Other
Transparent No
Type of fastening Mounting with screw
Type of surface Brilliant
Width of device 76 mm
With child-protection No
With function lighting Yes
With on/off switch Yes
With orientation lighting No
UOM Each
Category Socket Outlet
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global