SMOKE ALARM PHOTO, SURFACE, 230V


$48.47+GST

CLI755PSMA4

The 755PSMA4 smoke alarm is a photoelectric smoke alarm that can be used as a single mains powered, battery backed alarm or can be interconnected with other 755 series smoke alarms to give whole home protection. It is designed to be surface mounted on the ceiling. When used with the 755RFB (wireless mounting base), the alarm can offer wireless or wired interlinking capabilities as well are remote test/hush wired functionality. When used with the 755RB (relay mounting base), the alarm can be used to connect to 3rd party devices such as lights, sirens and home automation systems through a voltage free change-over contact.
Features
Photoelectric technology for detection of smoldering fire types (most common fire types in homes)
Wired interconnect feature (up to 40 alarms)
Compatible with optional relay or wireless interconnect bases
Quality optical chamber with insect screen protection
Easy to use test/hush button
Easy installation and maintenance with flip-down design
Compatible with 755PSMA/2 and 755SMA mounting bases.
Robust digital design for optimum performance and resilience
Certified to AS3786:2014

Product Attributes

Colour White
Indication Alarm
Measurement principle Photoelectric
Mounting method Surface mounting
UOM Each
Category Fire/Gas Alarm & Detection
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global